Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Accessory for industrial hoses
NORRES 27000600000 METAL HOSE CONNECTOR 60MM
NORRES 27000600000 METAL HOSE CONNECTOR 60MM
Accessory for industrial hoses Norres
References
norres:
270-0060-0000
rubix:
246A1304
manufacturer :
27000600000
ean:
4049645039293
Product details
Technical specifications
Product details : NORRES 27000600000 METAL HOSE CONNECTOR 60MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.33
excl. VAT
/
Each
£
19.60
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
JUBILEE 2XSS CLIP 2X 304SS 45-60MM
PARKER MANUAL-PRE-ASSY-TOOL VOMO15LX
PARKER APKA2X WELD PLATE SHORT LIGHT SERIES
JUBILEE 6SS CLIP 6 304SS 110-140MM
JUBILEE 1-MS WORM DRIVE HOSE CLIP MILD STEEL BZP 1 25-35MM
NORRES 27000700000 CONNECT 270 70MM
FESTO 4965022 FLANGE MOUNTING
PARKER RAP112X CLAMP 12MM POLYPROPYLENE
FIRECHIEF 103-1031 HKB2 STEEL HYDRANT KEY AND BAR
JUBILEE 3MS CLIP 3 MS 55-70MM
JUBILEE M00MS CLIP M00 MS 11-16MM
JUBILEE CD100SS CLIP DISP 304SS 100PCS
JUBILEE 1MMS CLIP 1M MS 32-45MM
PARKER DPA1X TOP PLATE LIGHT SERIES
PARKER DPA4X TOP PLATE LIGHT SERIES