Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Fireplaces & Tools
Electric heater
BN THERMIC HEATERS & CONTROLS HWP2-B PATIO HEATER 1.5KW IP55 230V BLAC
BN THERMIC HEATERS & CONTROLS HWP2-B PATIO HEATER 1.5KW IP55 230V BLAC
HWP2
References
bn thermic:
HWP2-B
rubix:
234A7984
Technical sheet / Technical file
Product details
Technical specifications
Product details : BN THERMIC HEATERS & CONTROLS HWP2-B PATIO HEATER 1.5KW IP55 230V BLAC
Patio Heater 1.5KW Ip55 230V Black (H)125 mm x (W)480 mm x (D)125 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
238.54
excl. VAT
/
Each
£
286.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HEATSTORE HT1N 60W 1FT HEAT TUBE (L)325 MM
ETERNA DFH2KW 1KW OR 2KW DOWNFLOW HEATER WHITE (H)245 MM X (W)235 MM X
RHINO HEATER TQ3 110V H029300
HEATSTORE HS4212XNI 2KW FAN HEATER C/W STAT (H)260 MM X (W)225 MM X (D
DIMPLEX FX20VE 2KW DOWN FLOW HEATER ECO
HEATSTORE HSOFR1500TX 1500W OIL FILLED RADIATOR TIMER (H)640 MM X (W)3
ARISTON UNDER SINK WATER HEA 3100306
HEATSTORE HS4213 2KW FAN HEATER C/W STAT LETTER BOX (H)130 MM X (W)250
HEATSTORE HSQWPH1500X 1.5KW W/PROOF HEATER (H)110 MM X (W)500 MM X (D)
HEATSTORE HT3N 180W 3FT HEAT TUBE (L)920 MM
DIMPLEX OVER DOOR HEATER 3KW AC3N
DIMPLEX 1KW PANEL HEATER PLX100E
HEATSTORE HTT2 2FT THERMOSTATIC HEAT TUBE 120W
DIMPLEX PLX200E PANEL HEATER 2.0 KW WHITE
HEATSTORE HS2020XCN 2KW CONVECTOR HEATER WITH STAT