Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Fireplaces & Tools
Electric heater
DIMPLEX PLX200E PANEL HEATER 2.0 KW WHITE
DIMPLEX PLX200E PANEL HEATER 2.0 KW WHITE
PLXE
References
dimplex:
PLX200E
rubix:
211A8535
Technical sheet / Technical file
Product details
Technical specifications
Product details : DIMPLEX PLX200E PANEL HEATER 2.0 KW WHITE
2.0kw Panel Heater (H)430 mm x (W)860 mm x (D)143 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
318.86
excl. VAT
/
Each
£
382.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HEATSTORE HSOFR1500 1500W OIL FILLED RADIATOR (H)580 MM X (W)370 MM X
ARISTON 3100303 ANDRIS 10 LUX 3KW UNDER SINK (H)360 MM X (W)360 MM X (
RHINO HEATER TQ3 110V H029300
HEATSTORE HS2020XCN 2KW CONVECTOR HEATER WITH STAT
BN THERMIC HEATERS & CONTROLS HWP2-B PATIO HEATER 1.5KW IP55 230V BLAC
HEATSTORE HTT3 3FT THERMOSTATIC HEAT TUBE 180W
HEATSTORE HT1N 60W 1FT HEAT TUBE (L)325 MM
HEATSTORE HS4212XNI 2KW FAN HEATER C/W STAT (H)260 MM X (W)225 MM X (D
ETERNA DFH2KW 1KW OR 2KW DOWNFLOW HEATER WHITE (H)245 MM X (W)235 MM X
HEATSTORE HSOFR1500TX 1500W OIL FILLED RADIATOR TIMER (H)640 MM X (W)3
HEATSTORE HSOFR2000 2000W OIL FILLED RADIATOR (H)580 MM X (W)435 MM X
DIMPLEX OVER DOOR HEATER 3KW AC3N
DIMPLEX XLE050 0.5KW ELECTRONIC CONTROLLED STORAGE HEATER (H)749 MM X
HEATSTORE HSDP1000 1000W ELECTRONIC INTELI PANEL HEATER LOT (H)430 MM
HEATSTORE HT3N 180W 3FT HEAT TUBE (L)920 MM