RHINO HEATER TQ3 110V H029300


Electric heater Defender (Power and Light)

References
defender (power and light):H029300
rubix:2000295
brand logo
brand logo

Product details : RHINO HEATER TQ3 110V H029300


This mobile infrared unit directs heat specifically to warm people or objects. Quartz infrared energy is unaffected by air movement around the heater, so it provides efficient heating at low running cost, as no heat is lost through drafts or pre-heating. Features twin 1400W infra-red elements with two heat settings. Fitted with heavy duty wheels for total portability.Heat output kW 2.8
Heat output Btu/hr 9554
Noise level 0 dBA

Technical specifications


Attributes
No attributes to display for this product
£ 373.41 excl. VAT
/ Each
£ 448.09 incl. VAT
  • Usually arrives within 14 working days