HARTLE BDTGM GALVANISED DRIP TRAY 540 X 345 X 55MM +MESH COVER
Galvanized Steel Drip Trays
See technical informationReferences
Hartle IGE:BDTGM
Rubix:1340422



Product details : HARTLE BDTGM GALVANISED DRIP TRAY 540 X 345 X 55MM +MESH COVER
A range of spill containment pans – heavy duty 0.6mm thick galvanised steel drip trays and drain pans. All models have leakproof folded corners and reinforced beaded rims which double as handles.
Strengths
Made from 0.6mm thick galvanised steel
Leakproof folded corners
No mesh cover
Leakproof folded corners
No mesh cover
Technical specifications
Attributes
| Retention volume | 5 l |
|---|---|
| Main material | steel |
| Material | galvanized steel |
Show UNSPSC/ECL@SS
£ 26.26 excl. VAT
/ Each
£ 31.51 incl. VAT
- Usually arrives within 14 working days
