• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,765)
  • Aid and Fire safety(134)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Environment
  5. Retention storage
  6. Secondary Containment/Retention
  7. GPC SRL22B BLUE ROPE 1500

GPC SRL22B BLUE ROPE 1500

Rope

See technical information

References

GPC Industries:SRL22B
Rubix:386A6508
Manufacturer :SRL22B
brand logo
brand logo
brand logo
brand logo

Product details : GPC SRL22B BLUE ROPE 1500


Manufactured from high quality polyester, ideal for channelling traffic when combined with steel post/hook

Strengths

4 way connectivity

Applications

channels traffic

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 50.51 excl. VAT
/ Each
£ 60.61 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

SPARTEX P3230504 POLYSTORAGE CABINET 30L 534MM X 420MM X 990MM YELGPC SR1051 OPTIONAL RAMP 1000 X 500 160SPARTEX P3201812SINGLE IBCSPILLPALLET WITH NO GRID 1735X1455X715MM YELSPARTEX R3340900 230L DRIP TRAY 1290MM X 730MM X 295MM YELLOWGPC SRL25B BLACK ROPE 1500GPC DSP06Z DRUM STORAGE PALLET - 2 WITH GRID PAINTED 1400 X 625 445HARTLE BDTGM GALVANISED DRIP TRAY 540 X 345 X 55MM +MESH COVERGPC DH916Z DRUM STORAGE UNIT - 16 DRUMS 1275 X 3000 3070HARTLE PDT04131 IGE HANDY TRAY 41*31*4.5SPARTEX P3241010 100L DRIP TRAY1000MM X 1000MM X 120MM BLACKGPC SR1250 SAFETY RAIL BLUE 1250LGPC DH202Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 2 1250 X 1510 1280SPARTEX P3240802 (205L) CIRCULAR DRUM870MM X 190MM YELLOWSPARTEX P3202614 DBLE IBCSOFT TOPSPILLPALLET 2560X1350X2140MM YEL/BLKGPC DH201Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 1 800 X 1250 1280
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap