FACOM 1075.H MULTIFUNCTION GAS SOLDERING IRON


Gas soldering iron

References
facom:1075.H
rubix:80340102
ean:3662424057267
brand logo
brand logo
Technical specifications

Product details : FACOM 1075.H MULTIFUNCTION GAS SOLDERING IRON


Temperature of the fault: 250 °C ~ 550 °C.
Torch: 1100 °C.
Max. temperature: 1300 °C.
Ignition by piezo.
Fuel capacity 10 ml.
Duration of use (for a recharge) 55 min. For half a filling.
Heating time: 40 sec.
Power: 24 W.
Dimensions: - With cap: 198 mm.- Length: With breakdown: 189 mm.- With heat blower: 181 mm.
Refillable butane gas (iron delivered empty).
4 soldering tips: 1075.HS.
1 soldering distributor: 1075.HD. Weight (filled with butane): 73 g.

Technical specifications


Attributes
Power25 W
Length198 mm
Weight73 g
Show UNSPSC/ECL@SS
£ 121.52 excl. VAT
/ Each
£ 145.82 incl. VAT
  • In stock: Next day delivery