References
SMC:KKH4S-03MS
Rubix:393A8702
Documents
Product details : SMC KKH4S-03MS S COUPLER WITH SHOCK ABSORPTION COVER
S coupler for general purpose with Socket
Thread, sizes: R, Rc, from 1/8 to 1/2
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
Able to absorb ultra-high impact: PBT resin
Without sleeve lock mechanism.
Strengths
Male thread.
Body size: 1/8, 1/4.
Applicable Port Size: R1/8, R1/4, R3/8, R1/2.
Technical specifications
Attributes
| Type | socket |
|---|
Show UNSPSC/ECL@SS
£ 18.38 excl. VAT
/ Each
£ 22.06 incl. VAT
- Delivery usually within ( 19 ) days
