GATES 9052-00092 AA92 HIPOWER DUBLV


Gates Hi-Power® DUBL-V AA

References
gates:AA92 HIPOWER DUBLV
rubix:269A7956
manufacturer :9052-00092
ean:5412571060690
brand logo
brand logo
Technical specifications
ProfileAA
Pitch length2375 mm

Product details : GATES 9052-00092 AA92 HIPOWER DUBLV


Gates® Hi-Power® Dubl-V belt is designed with a unique recessed top and bottom to maintain sidewall contact, while remaining flexible for belt drive applications that require power transmission from both sides of the belt. Use this Gates solution for all industrial serpentine applications that require rotation reversal on some driven shafts. It uses flex-bonded tensile cords, which are highly resistant to flexing forces, and a protective Flex-Weave® cover. It is the ideal solution for "serpentine" drives (drives with counter rotating shafts) where power is transmitted from both the top and the bottom of the belts.

∙ Gates curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life.
∙ Flex-Bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration.

Applications

• Serpentine drives

Technical specifications


Attributes
ProfileAA
Pitch length2375 mm
Show UNSPSC/ECL@SS
£ 81.75 excl. VAT
/ Each
£ 98.10 incl. VAT
  • Usually arrives within 14 working days