GATES 957750022 POWERPAINT SYNCHRONOUS BELT PPT-1800-8MGT4
Gates POWERGRIP® GT4 PPT 8MGT
See technical informationReferences
Gates:PPT GT4 1800 8MGT 1800
Rubix:221A5835
Manufacturer :957750022
EAN:5400608211283

Product details : GATES 957750022 POWERPAINT SYNCHRONOUS BELT PPT-1800-8MGT4
Gates® PowerGrip ™ GT4 ™ was developed with the latest technology and material science know-how and offers the highest load capacity of all belts in its class. Using brand new advanced materials, Gates has developed an ethylene elastomer belt with increased power capacity and extended temperature range.
The NEW PowerGrip ™ GT4 ™ belt offers more performance for a wide range of industrial applications. The belts are available in 8MGT and 14MGT tooth pitches and are ideal for high-performance drives in the machine tool, paper and textile industries, where durability and low maintenance are required.
Technical specifications
Attributes
| Profile | 8mgt |
|---|---|
| Primitive length | 1800 mm |
| Belt width | 457.2 mm |
| Material | elastomer |
| Pitch | 8 mm |
| Number of teeth | 225 |
Show UNSPSC/ECL@SS
£ 1,980.80 excl. VAT
/ 2 pieces
£ 2,376.96 incl. VAT
- Usually arrives within 14 working days
