Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
GATES PU TIMING BELT PU T5 340 10 *IC*
GATES PU TIMING BELT PU T5 340 10 *IC*
GATES Synchropower flat timing belt
References
gates:
PU T5 340 10
rubix:
101A8812
manufacturer :
7762-20343
ean:
5414465219108
Technical specifications
Profile
T5
Primitive length
340
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : GATES PU TIMING BELT PU T5 340 10 *IC*
GATES SYNCHRO POWER flat timing belt
Technical specifications
Attributes
Profile
T5
Primitive length
340
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
68
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.42
excl. VAT
/
Each
£
5.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 25 DT10 / 1200 1655140
OPTIBELT PU TIMING BELT T5 780 1677ZA
GATES 7762-80701 DL PU T5 700 6
OPTIBELT 8 DT5 / 650 1675425
GATES PU TIMING BELT PU AT10 1210 25
OPTIBELT PU TIMING BELT T10 720 5077ZA
GATES PU TIMING BELT PU AT10 560 25
GATES PU TIMING BELT PU T5 400 12 *IC*
OPTIBELT PU TIMING BELT T10 1320 2577ZA
OPTIBELT 25 T10 / 1100 AP 1766199
OPTIBELT T10 1390 1677ZA PU TIMING BELT 16T10/1390
OPTIBELT 25 T5 / 1075 AP 1650264
OPTIBELT METRIC TIMING BELT AT10 1860 5077TA
OPTIBELT 8 AT5 / 330 AP 1812949
OPTIBELT 16 T10 / 750 AP 1850223