References
Gates:SPC3150 SUPERHC
Rubix:102A4422
Manufacturer :933503150
EAN:5412571079760




Product details : GATES 933503150 SUPER HC V-BELT SPC3150
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 3150 mm |
| Interior length | 3067 mm |
| Outer length | 3180 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 71.02 excl. VAT
/ Each
£ 85.22 incl. VAT
- In stock: Next day delivery
