GATES TIMING BELT XL PITCH 90 XL 037


PowerGrip Timing Belt

References
gates:90 XL 037
rubix:132A4006
manufacturer :9257-22009
ean:5412571224276
brand logo
brand logo
Technical specifications
Profilexl
Primitive length9 ''
Belt width9.525 mm
See all Specifications

Product details : GATES TIMING BELT XL PITCH 90 XL 037


Strengths

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technical specifications


Attributes
Profilexl
Primitive length9 ''
Belt width9.525 mm
Pitch5.08 mm
Materialcr
Number of teeth45
Height2.29 mm
Primitive length (mm)228.6 mm
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
  • In stock: Next day delivery