GATES 9331-02410 SUPER HC SPZ2410


Super HC V-Belt

References
gates:SPZ2410/3V950 SUPERHC
rubix:236A6611
manufacturer :9331-02410
ean:5400608075793
brand logo
brand logo
Technical specifications
ProfileSPZ
Pitch length2410 mm
See all Specifications

Product details : GATES 9331-02410 SUPER HC SPZ2410


The Gates Super HC V-belt combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. It transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it offers you more power and considerably reduces the space needed. This significantly cuts the overall drive cost. Super HC V-belts also have exclusive Gates construction features for longer life on your drives!

Strengths

- Meets RMA oil and heat resistant standards and static conductivity requirements.
- Up to 300% capacity increase over classical belts.
- Temperature Range: -30°C to +60°C (-22°F to +140°F).

Technical specifications


Attributes
ProfileSPZ
Pitch length2410 mm
Height8 mm
MaterialChloroprene Rubber
Show UNSPSC/ECL@SS
£ 16.65 excl. VAT
/ Each
£ 19.98 incl. VAT
  • In stock: Next day delivery