References
Gates:SPBP6700 PREDATOR
Rubix:103A5508
Manufacturer :919006700
EAN:5414465579851

Documents
Product details : GATES 919006700 PREDATOR V-BELT SPBP6700/5VP2650
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16 mm |
| Pitch length | 6700 mm |
| Interior length | 6700 mm |
| Outer length | 6722 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 143.19 excl. VAT
/ Each
£ 171.83 incl. VAT
- In stock: Next day delivery
