GATES 940043196 POWERGRIP GT3 SYNCHRONOUS BELT 537-3MGT3-9
Synchronous Belt
See technical informationSee documentsReferences
Gates:GT3 537 3MGT 9
Rubix:101A8127
Manufacturer :940043196
EAN:5414465315947



Documents
Product details : GATES 940043196 POWERGRIP GT3 SYNCHRONOUS BELT 537-3MGT3-9
PowerGrip® GT3 is gate's latest development in synchronous belts. This new, technically advanced belt covers the widest range of industrial applications. The PowerGrip® GT3 synchronous belt transmits up to 30% more power than previous generation belts (PowerGrip® GT2). This entire belt range is suited both for new drive designs as for replacements on existing drives without any adaptation of the system.
Strengths
Helically wound tensile member gives enormous strength, flex life and elongation resistance
Low friction facing protects the tooth surface against wear
Precision-formed and accurately spaced teeth
Used on GT type pulleys
Low friction facing protects the tooth surface against wear
Precision-formed and accurately spaced teeth
Used on GT type pulleys
Applications
Compact Drives on Hand Tools;Business Machines;Domestic Appliances;High Precision Servomotor Drives;Multiaxis Applications
Technical specifications
Attributes
| Profile | 3m |
|---|---|
| Primitive length | 537 mm |
| Belt width | 9 mm |
| Material | fiberglass |
| Pitch | 3 mm |
| Number of teeth | 179 |
Show UNSPSC/ECL@SS
£ 14.78 excl. VAT
/ Each
£ 17.74 incl. VAT
- In stock: Next day delivery
