References
SMC:LEC-GPR1D
Rubix:394A0316
EAN:3618036017618

Documents
Product details : SMC LEC-GPR1D FIELDBUS COMPATIBLE GATEWAY
Series LEC controller has two available modes for the setting software and teaching box. In the easy mode, the operation can be started by only setting the speed, position, etc. Using the normal mode allows a further detailed setup. A few of the main functions of the LEC controller are actuator control, specified force operation, separated power supply, and returning the actuator to the home position by sending a single signal to a dedicated terminal.
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Type | gateway unit |
Show UNSPSC/ECL@SS
£ 798.79 excl. VAT
/ Each
£ 958.55 incl. VAT
- Usually arrives within 14 working days