References
Festo:SGS-M16
Rubix:103A3905
Manufacturer :9258
EAN:4052568065546

Documents
Product details : FESTO 9258 ROD EYE SGS-M16
Rod eye SGS-M16 With Hexagonal Nut, for spherical swivelling cylinder Mounting (piston rod side) as per DIN ISO 8139. Size=M16, Based on the standard=ISO 12240-4, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=263 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 99x45x24 mm |
|---|---|
| Logistic Weight | 237,2 g |
| Type | rod eye |
| Connection 1 | m16 |
Show UNSPSC/ECL@SS
£ 42.40 excl. VAT
/ Each
£ 50.88 incl. VAT
- In stock: Next day delivery