GAUGE+NOBUE G1/8R KZ8813-00


Gauge

References
parker hannifin:KZ8813-00
rubix:201A4117
brand logo
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure10 bar
Connecting diameter1/8 ''
See all Specifications

Product details : GAUGE+NOBUE G1/8R KZ8813-00


Strengths

•Robust but lightweight construction
Unbalanced poppet valve standard, with solid control piston
Relieving & Non-relieving types
Non-rising knob

Technical specifications


Attributes
Min. service pressure 0 bar
Max. service pressure10 bar
Connecting diameter1/8 ''
Outer diameter40 mm
TypeGauge
Show UNSPSC/ECL@SS
£ 32.98 excl. VAT
/ Each
£ 39.58 incl. VAT
  • Usually arrives within 14 working days