References
SMC:G46-7-01M-C
Rubix:393A1701
Manufacturer :G46-7-01M-C

Technical specifications
| Max. service pressure | 7 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC G46-7-01M-C DIGITAL PRESSURE SENSOR
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x57x57 mm |
|---|---|
| Logistic Weight | 47 g |
| Max. service pressure | 7 bar |
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Material | 304 stainless steel (case);polycarbonate (cover);316 stainless steel (stud, bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ±3 % de la pleine échelle (f.s.). |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Usually arrives within 14 working days