SMC G46-4-02-SRA PRESSURE GAUGE FOR CLEAN REGULATOR
Pressure Gauge
See technical informationSee documentsReferences
SMC:G46-4-02-SRA
Rubix:128A9544
EAN:3618036103663

Technical specifications
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge for clean regulator w/limit indicator |
Documents
Product details : SMC G46-4-02-SRA PRESSURE GAUGE FOR CLEAN REGULATOR
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
•Pressure gauge for clean regulator w/limit indicator O.D: ø42 Back side thread Indication precision ±3% F.S. (full span) Pressure range: 0 to 1.0MPa
Display Pressure: 4 (0.4MPa)
Connection Thread: 02 (R 1/4)
Mounting: SRA (Precision Cleaning, Clean Room M5.5)
Attachment: None
Display Pressure: 4 (0.4MPa)
Connection Thread: 02 (R 1/4)
Mounting: SRA (Precision Cleaning, Clean Room M5.5)
Attachment: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x43x43 mm |
|---|---|
| Logistic Weight | 83 g |
| Max. service pressure | 4 bar |
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge for clean regulator w/limit indicator |
| Material | stainless steel 304 (black melamine painted) (case);polycarbonate (hard coated) (clear cover);stainless steel 316 (stud);stainless steel 316 (bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ±3% f.s. (full span) |
Show UNSPSC/ECL@SS
£ 269.91 excl. VAT
/ Each
£ 323.89 incl. VAT
- Delivery usually within ( 4 ) days