References
SKF:1077589
Rubix:184112
EAN:7316577009524


Technical specifications
| Max. service pressure | 3000 bar |
|---|---|
| Connecting diameter | g 1/2 '' |
| Type | pressure gauge |
Product details : SKF PRESSURE GAUGE 1077589
SKF pressure gauges are designed to fit SKF hydraulic pumps and oil injectors. The gauges are all liquid filled and/or equipped with a restriction screw in order to absorb any sudden pressure drop thereby preventing damage. Safety glass and blowout discs are standard for all gauges and all have dual scales (MPa/psi).
Strengths
Protection against sudden pressure drops
Safety glass and blow out disc
Dual scales MPa/psiEasy to read, high visibility yellow gauge face
Safety glass and blow out disc
Dual scales MPa/psiEasy to read, high visibility yellow gauge face
Technical specifications
Attributes
| Max. service pressure | 3000 bar |
|---|---|
| Connecting diameter | g 1/2 '' |
| Type | pressure gauge |
| Material | stainless steel |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 733.88 excl. VAT
/ Each
£ 880.66 incl. VAT
- Delivery usually within ( 3 ) days