KTR 010141001000 BOWEX JNR 14 10MM MALE HUB W. KEYWAY AND THREAD
Gear Coupling
See technical informationReferences
KTR:010141001000
Rubix:202A2245
Manufacturer :010141001000



Product details : KTR 010141001000 BOWEX JNR 14 10MM MALE HUB W. KEYWAY AND THREAD
The two-parted BoWex curved-tooth plug-in coupling is made of nylon and a low-cost version for small performance ranges. The single-cardanic gear coupling has a low net weight and is available from stock with finish bore for standard shafts and feather keyway acc. to DIN 6885 sheet 1 and thread for set screws. The BoWex junior gear coupling is suitable for compensating for axial and angular shaft displacements.
Strengths
•Curved-tooth gear coupling / gear coupling
Curved-tooth plug-in coupling, two-part, made of nylon
Maintenance-free by material combination nylon
Low net weight, low moments of inertia
Curved-tooth plug-in coupling, two-part, made of nylon
Maintenance-free by material combination nylon
Low net weight, low moments of inertia
Technical specifications
Attributes
| Type | gear coupling |
|---|---|
| Size | 14 |
| Material | nylon (polyamide) |
| Max Angular Misalignment | 1 ° |
| Length | 48 mm |
| Min. temperature | -25 °C |
| Max. temperature | 100 °C |
| Tightening torque, minimum | 1.4 N.m |
| Tightening torque, maximum | 1.4 N.m |
| Misalignment - Angular | 1 ° |
| Reaming diameter | 10 mm |
| Outer diameter | 40 mm |
| Torque | 5 N.m |
Show UNSPSC/ECL@SS
£ 6.67 excl. VAT
/ Each
£ 8.00 incl. VAT
- Usually arrives within 14 working days
