Gear couplings
Filter Options
Categories
gear coupling (76)
accessories / spare parts for gear couplings (47)
Brand
ktr
(29)
mecaline
(53)
skf
(19)
timken
(4)
tsubaki
(18)
46 Product(s) with 123 variant(s):
KTR 010191000000 BOWEX 19 M SLEEVE
- ktr:BOWEX M-19
- rubix:131A8486
- manufacturer :010191000000
- In stock: Next day delivery
- Type:bowex
£ 6.39 excl. VAT
/ Each
KTR 010141000000 BOWEX 14 M SLEEVE
- ktr:BOWEX M-14
- rubix:131A8487
- manufacturer :010141000000
- In stock: Next day delivery
- Type:bowex
£ 5.47 excl. VAT
/ Each
KTR 010321000000 BOWEX 32 M SLEEVE
- ktr:BOWEX M-32
- rubix:131A8489
- manufacturer :010321000000
- In stock: Next day delivery
- Type:bowex
£ 29.54 excl. VAT
/ Each
KTR 010241000000 BOWEX 24 M SLEEVE
- ktr:BOWEX M-24
- rubix:131A8488
- manufacturer :010241000000
- In stock: Next day delivery
- Type:bowex
£ 7.17 excl. VAT
/ Each
KTR 010651000000 BOWEX 65 M SLEEVE
- ktr:BOWEX M-65
- rubix:131A0906
- manufacturer :010651000000
- In stock: Next day delivery
- Type:bowex
£ 94.85 excl. VAT
/ Each
KTR 010281000000 BOWEX 28 M SLEEVE
- ktr:BOWEX M-28
- rubix:125A2875
- manufacturer :010281000000
- Usually arrives within 14 working days
- Type:bowex
£ 14.32 excl. VAT
/ Each
MECALINE RGF-24-2 CROWN GEAR COUPLING SIZE 24 SLEEVE
- mecaline:CGC24SL
- rubix:264A5711
- manufacturer :895748
- ean:3660338480577
- Usually arrives within 14 working days
- Type:crown gear
- Size:24
- Material:steel / nylon
£ 2.00 excl. VAT
/ Each
SKF PHE FRC110NR SLEEVES NUTS & WASHERS
- skf:PHE FRC110NR
- rubix:271A8120
- ean:7316572622018
- Delivery usually within ( 3 ) days
- Type:coupling element
£ 3.04 excl. VAT
/ Each
KTR 010191101400 BOWEX JNR 19 14MM FEMALE HUB PS W. KEY AND THREAD
- ktr:BOWEX 19 JUNIOR 2B 14H7
- rubix:399A4433
- manufacturer :010191101400
- Usually arrives within 14 working days
- Type:bowex
£ 9.05 excl. VAT
/ Each
KTR 010241102000 BOWEX JNR 24 20MM FEMALE HUB PS W. KEY AND THREAD
- ktr:BOWEX 24 JUNIOR 2B 20H7
- rubix:131A0904
- manufacturer :010241102000
- Usually arrives within 14 working days
- Type:bowex
£ 11.31 excl. VAT
/ Each
KTR 010281000020 BOWEX 28 AS SLEEVE
- ktr:BOWEX 28 AS
- rubix:399A4289
- manufacturer :010281000020
- Usually arrives within 14 working days
- Type:bowex
£ 35.20 excl. VAT
/ Each
KTR 010451000020 BOWEX 45 AS SLEEVE
- ktr:BOWEX 45 AS
- rubix:128A6733
- manufacturer :010451000020
- Usually arrives within 14 working days
- Type:sleeve
£ 77.18 excl. VAT
/ Each
KTR 010420700004 BOWEX 42 ELASTOMER 40SH HE1/HE2/HEW
- ktr:BOWEX 42 40 SH A
- rubix:399A4443
- manufacturer :010420700004
- Usually arrives within 14 working days
- Type:gear coupling
£ 148.70 excl. VAT
/ Each
KTR BOWEXM38 M38
- ktr:BOWEX M 38
- rubix:131A4656
- manufacturer :M38
- Usually arrives within 14 working days
- Type:curved tooth gear coupling
- Size:38 mm
- Material:nylon/polyamide (sleeve) and steel (hubs)
KTR 010141101100 BOWEX JNR 14 11MM FEMALE HUB PS W. KEY AND THREAD
- ktr:BOWEX 14 JUNIOR 2B 11H7
- rubix:399A4239
- manufacturer :010141101100
- Usually arrives within 14 working days
- Type:ø11 w. key and thread
£ 6.67 excl. VAT
/ Each
KTR 010141101200 BOWEX JNR 14 12MM FEMALE HUB PS W. KEY AND THREAD
- ktr:BOWEX 14 JUNIOR 2B 12H7
- rubix:131A0902
- manufacturer :010141101200
- Usually arrives within 14 working days
- Type:bowex
£ 6.67 excl. VAT
/ Each
KTR 010141101400 BOWEX JNR 14 14MM FEMALE HUB PS W. KEY AND THREAD
- ktr:BOWEX 14 JUNIOR 2B 14H7
- rubix:399A4357
- manufacturer :010141101400
- Usually arrives within 14 working days
- Type:bowex
£ 6.67 excl. VAT
/ Each
KTR 010141001000 BOWEX JNR 14 10MM MALE HUB W. KEYWAY AND THREAD
- ktr:010141001000
- rubix:202A2245
- manufacturer :010141001000
- Usually arrives within 14 working days
- Type:gear coupling
- Size:14
- Material:nylon (polyamide)
£ 6.67 excl. VAT
/ Each
KTR 010241101400 BOWEX JNR 24 14MM FEMALE HUB PS W. KEY AND THREAD
- ktr:BOWEX 24 JUNIOR 2B 14H7
- rubix:399A4230
- manufacturer :010241101400
- Usually arrives within 14 working days
- Type:bowex
£ 10.48 excl. VAT
/ Each
KTR 010241000005 BOWEX 24 MC SLEEVE ATEX
- ktr:BOWEX M-24 PA12-CF15
- rubix:255A1158
- manufacturer :010241000005
- Usually arrives within 14 working days
- Type:bowex
£ 15.18 excl. VAT
/ Each
KTR 010242001800 BOWEX M 24 HUB 18H7 KEYWAY TO DIN
- ktr:BOWEX M-24 18H7
- rubix:399A4293
- manufacturer :010242001800
- Usually arrives within 14 working days
- Type:bowex
- Size:24
- Material:nylon/steel (polyamide/steel)
£ 26.01 excl. VAT
/ Each
KTR 010242002000 BOWEX M 24 HUB 20H7 KEYWAY TO DIN
- ktr:BOWEX M-24 20H7
- rubix:247A0581
- manufacturer :010242002000
- Usually arrives within 14 working days
- Type:bowex
- Size:24
- Material:nylon/steel (polyamide/steel)
£ 26.28 excl. VAT
/ Each
KTR 020423104200 ROTEX 42 42MM 1B CI HUB KEY
- ktr:ROTEX 42 GG 1A 42H7
- rubix:399A4157
- manufacturer :020423104200
- Usually arrives within 14 working days
- Type:jaw coupling
£ 106.67 excl. VAT
/ Each
KTR 010651603141 BOWEX 65 FLE PA FLANGE 314
- ktr:BOWEX 65 10
- rubix:399A4296
- manufacturer :010651603141
- Usually arrives within 14 working days
- Type:bowex
£ 176.81 excl. VAT
/ Each
24 items of 46

























