References
Festo:GF-1/4-2
Rubix:119A6995
Manufacturer :539288
EAN:4052568177423
Documents
Product details : FESTO 539288 ROTARY DISTRIBUTOR GF-1/4-2
rotary Distributor GF-1/4-2 Multiple rotary Distributor, 2 separate inputs and outputs. Nominal size=8 mm, Assembly Position=Any, Operating pressure complete temperature range=-0,95 - 10 bar, Standard nominal flow rate 1.1-2.1=1250 l/min, Standard nominal flow rate 1.2-2.2=2020 l/min
Technical specifications
Attributes
| Type | rotary distributor |
|---|
Show UNSPSC/ECL@SS
£ 339.67 excl. VAT
/ Each
£ 407.60 incl. VAT
- Delivery usually within ( 6 ) days