FESTO 30545 MANIFOLD BLOCK PRS-1/8-5-BB


PRS Connection Block

References
festo:PRS-1/8-5-BB
rubix:111A0204
manufacturer :30545
ean:4052568113735
PRS-1/8-5-BB Manifold block
brand logo
Technical specifications
TypeConnection Block for Tiger 2000
See all Specifications

Product details : FESTO 30545 MANIFOLD BLOCK PRS-1/8-5-BB


Manifold block PRS-1/8-5-BB Max. number of valve Positions=5, Product weight=1320 g, Mounting type=with through hole, Pilot exhaust port 82=G1/8, Pilot exhaust port 84=G1/8

Technical specifications


Attributes
Logistic Weight1147,2 g
TypeConnection Block for Tiger 2000
Show UNSPSC/ECL@SS
£ 200.33 excl. VAT
/ Each
£ 240.40 incl. VAT
  • Delivery usually within ( 8 ) days