FESTO 8030306 EXTENSION NPFC-E4-2G18-FM


NPFC Extension

References
festo:NPFC-E4-2G18-FM
rubix:117A7201
manufacturer :8030306
ean:4052568064082
NPFC-E4-2G18-FM Extension
brand logo
Technical specifications
Typethreaded fitting npfc
See all Specifications

Product details : FESTO 8030306 EXTENSION NPFC-E4-2G18-FM


Extension NPFC-E4-2G18-FM Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x115x30Ā mm
Logistic Weight33,06Ā g
Typethreaded fitting npfc
Show UNSPSC/ECL@SS
Ā£ 21.80 excl. VAT
/ 10 pieces
Ā£ 26.16 incl. VAT
  • Delivery usually within ( 6 ) days