FESTO 539291 ROTARY DISTRIBUTOR GF-1/4-1/8


GF Rotary distributor

References
festo:GF-1/4-1/8
rubix:119A7392
manufacturer :539291
ean:4052568177454
brand logo
brand logo
Technical specifications
Typerotary distributor

Product details : FESTO 539291 ROTARY DISTRIBUTOR GF-1/4-1/8


rotary Distributor GF-1/4-1/8 Single rotary Distributor, 1 input - 4 outputs. Nominal size=8 mm, Assembly Position=Any, Operating pressure complete temperature range=-0,95 - 10 bar, Standard flow rate 1-2.1 (6->0)=1730 l/min, Standard flow rate 1-2.X open (6->0)=4050 l/min

Technical specifications


Attributes
Typerotary distributor
Show UNSPSC/ECL@SS
Ā£ 216.87 excl. VAT
/ Each
Ā£ 260.24 incl. VAT
  • Delivery usually within ( 2 ) days