Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Accessoires and parts for couplines
FESTO 132979 CARTRIDGE
FESTO 132979 CARTRIDGE
Accessoires and parts for couplines Festo
References
festo:
QSPK10-4
rubix:
391A5812
manufacturer :
132979
ean:
4052568028879
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 132979 CARTRIDGE
Cartridge QSPK10-4 With push-in connector, straight Size=Mini, Nominal size=2,3 mm, Type of seal on screw-in stud=O-ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistic Weight
1,52
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.70
excl. VAT
/
Each
£
2.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 6281 RING PIECE LK-1/8-PK-6-KU
FESTO 177572 PROTECTIVE CONDUIT FITTING MKRV-23-PG-21
FESTO 177571 PROTECTIVE CONDUIT FITTING MKRV-16,5-PG-16
FESTO 15636 BARBED HOSE FITTING N-1/2-P-13-MS
FESTO 7549 PROTECTIVE CONDUIT 50MTR MKV-PG-21
LEGRIS LF3000 FITTING 3110 08 05
FESTO 9192 COMMON SUPPLY MANIFOLD PAL-5-1/4-6
AVENTICS 1823386087
AVENTICS 1823351017
CENTAUR HG 20W 20MM HEAVY GAUGE CONDUIT WHITE
FESTO 177600 LOCK NUT MKM-PG-29
FESTO 132854 CARTRIDGE
FESTO 132925 CARTRIDGE
FESTO 30555 COMMON SUPPLY MANIFOLD PAL-1/8-5-B
FESTO 2149 MULTI-TUBE HOLDER KK-9