References
Festo:CRO-1/4
Rubix:119A9966
Manufacturer :165193
EAN:4052568037123

Documents
Product details : FESTO 165193 SEALING RING CRO-1/4
Sealing ring CRO-1/4 Made of polymer (PVDF), for use in chemical industry, food industry etc. Container size=1, Assembly Position=Any, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible, Food safety=to manufacturer's declaration
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x18x3 mm |
|---|---|
| Logistic Weight | 0,39 g |
| Type | sealing ring |
Show UNSPSC/ECL@SS
£ 0.59 excl. VAT
/ Each
£ 0.71 incl. VAT
- Delivery usually within ( 6 ) days