References
U-Power:UF20186 39
Rubix:2586964
Manufacturer :0UF20186 39
EAN:8033546323731

Product details : U-POWER UF20186 FANGIO S1P SRC BLK/GRY LOWSHOE EU39 UK6
Safety shoes low, light and comfortable u power of the Flat Out line, with in soft suede leather upper with ultra-breathable BOLTONY inserts, aluminum toecap, anti-puncture, anti-slip and PU / PUTR GRIP sole. Soft suede upper with ultra-breathable textile inserts.
Standard : EN20345 S1P SRC
Standard : EN20345 S1P SRC
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 65.80 excl. VAT
/ Each
£ 78.96 incl. VAT
- Usually arrives within 14 working days