U-POWER SN20014-36 KING S3 SRC BLK LOWSHOE SIZE 36/3


Low safety shoe KING S3 SRC

References
u-power:SN20014-36
rubix:45025563
ean:8033546129678
brand logo
brand logo
Technical specifications
EU shoe size36
ColourBlack
Type of solesComposite Mid Sole

Product details : U-POWER SN20014-36 KING S3 SRC BLK LOWSHOE SIZE 36/3


NUBUCK grain leather waterproof, soft, black colour 2-2.2 mm. Lining: WING TEX, tunnel, breathable. Neat sole removable anatomical, anti-perspiration DRY ACTION. following the morphology of the foot with EVA support. Laces: Polyamide, abrasion resistant
(> 15,000 frictions under 250gr according to standard DIN4843)

Shape: Natural Comfort 11
AIR-TOE ALUMINIUM toe, standard EN ISO 20345:
2011 - 200 joules
Impact resistance in mm:
16 (Standard &ge, 14)
Resistance, compression in mm:
18 (Standard , 14)

Strengths

Light and comfortable shoe with sportswear design. STRESS OUT SYSTEM tongues providing comfort while walking without stressing the kick. PU/PU anti-abrasion sole, light and flexible. Perforated ALUMINIUM AIR-TOE toe with breathable membrane.
Anti-perforation sole, SAVE&,FLEX PZERO+FORCED VENTILATION SYSTEM
The combination of 3 technologies AIR TOE + WING TEX + REMOVABLE SOLE allows for venting of heat and humidity and keeps the foot fresh and dry.

Technical specifications


Attributes
EU shoe size36
ColourBlack
Type of solesComposite Mid Sole
Show UNSPSC/ECL@SS
£ 70.34 excl. VAT
/ Each
£ 84.41 incl. VAT
  • Delivery usually within ( 3 ) days