References
Mascot:50449-893-09-L
Rubix:385A1768
EAN:5707209886897

Product details : MASCOT 50449 CALICO WINTER GILET BLACK L
Water-repellent. Quilted with stretch fabric at the sides - effective body-warmer under a jacket. Front pockets with zippers for safe storage. D-ring for keys or ID cards. Elastic in the arm hole keeps warmth from escaping.
Technical specifications
Attributes
| Logistic Weight | 540 g |
|---|---|
| Colour | black |
| Size | l |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 390 g/m² |
| Material | 100% polyamide |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
