MASCOT 50449 CALICO WINTER GILET BLACK 2XL


Gilet Calico Black

References
mascot:50449-893-09-2XL
rubix:385A1766
ean:5707209886859
Bodywarmer Calico 50449-893-09 / 2XL
brand logo
Technical specifications
Colourblack
Size2xl
Main materialpolyamide
See all Specifications

Product details : MASCOT 50449 CALICO WINTER GILET BLACK 2XL


Water-repellent. Quilted with stretch fabric at the sides - effective body-warmer under a jacket. Front pockets with zippers for safe storage. D-ring for keys or ID cards. Elastic in the arm hole keeps warmth from escaping.

Technical specifications


Attributes
Logistic Weight620 g
Colourblack
Size2xl
Main materialpolyamide
Grammage390 g/m²
Material100% polyamide
Show UNSPSC/ECL@SS
£ 65.83 excl. VAT
/ Each
£ 79.00 incl. VAT
  • Usually arrives within 14 working days