MASCOT 00554 SLDEN WINTER GILET BLACK M


Gilet Sölden Black

References
mascot:00554-620-09-M
rubix:385A1808
ean:5708628039956
Winter bodywarmer Sölden 00554-620-09 / M
brand logo
Technical specifications
ColourBlack
SizeM
Main materialCotton
See all Specifications

Product details : MASCOT 00554 SLDEN WINTER GILET BLACK M


Bearnylon® is a water-repellent and extremely durable material. Pile lining. Phone and pen pocket. Special design of the front pocket that allows easy access to the pocket content. Two inner pockets, one with zip.

Technical specifications


Attributes
Logistic Weight880 g
ColourBlack
SizeM
Main materialCotton
Grammage240 g/m²
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 57.97 excl. VAT
/ Each
£ 69.56 incl. VAT
  • Usually arrives within 14 working days