MASCOT 15565 GRIMSBY WINTER GILET HV RED/D'ANTH 3XL

Gilet Grimsby red/dark anthracite

See technical information
References
Mascot:15565-249-22218-3XL
Rubix:239A5583
EAN:5711074383344
Bodywarmer Grimsby 15565-249-22218 / 3XL
Technical specifications
Colourred
Size3xl
Class EN204711
See all Specifications

Product details : MASCOT 15565 GRIMSBY WINTER GILET HV RED/D'ANTH 3XL


Chest pockets with zip. Effective insulation properties through an inner polyester wadding. Loops to hold a headset cord. Breathable, windproof and water-repellent. High collar

Technical specifications


Attributes
Logistic Weight620 g
Colourred
Size3xl
Class EN204711
Main materialpolyester
Secondary colourgrey
Breathableyes
Material100% polyester
Show UNSPSC/ECL@SS
£ 102.97 excl. VAT
/ Each
£ 123.56 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)