MASCOT 08005 CALGARY SOFTSHELL JACKET HV ORG L
Softshell jacket Calgary orange
See technical informationReferences
Mascot:08005-159-14 L
Rubix:210A0582
Manufacturer :08005-159-14 L
EAN:5707209657626

Product details : MASCOT 08005 CALGARY SOFTSHELL JACKET HV ORG L
Fleece on inner side. Fastening with zip and internal storm flap, so the wind is kept out. Form cut sleeves with great freedom of movement. Adjustable cuffs with Hook & Loop fastening. Adjustable elastic drawstring at waist.
Technical specifications
Attributes
| Logistic Weight | 760 g |
|---|---|
| Colour | orange |
| Size | l |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 265 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 98.95 excl. VAT
/ Each
£ 118.74 incl. VAT
- In stock: Next day delivery
