References
Mascot:12154-442-010-S
Rubix:378A8499
EAN:5711074051434

Product details : MASCOT 12154 HAGEN GILET DNAVY S
Durable triple stitched seams that extend the product life. Easy access to phone pocket inside the breast pocket. Good space for placement of company logo. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Colour | navy |
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
