MASCOT 15754 KILMORE GILET DANTH/BLACK XL

Gilet Kilmore dark anthracite/black

See technical information
References
Mascot:15754-330-1809-XL
Rubix:378A8493
EAN:5711074336128
Bodywarmer Kilmore 15754-330-1809 / XL
Technical specifications
Colourgrey
Sizexl
Main materialpolyester
See all Specifications

Product details : MASCOT 15754 KILMORE GILET DANTH/BLACK XL


No seams on the top of the shoulders: prevents water from penetrating. Inside straps for attaching MASCOT® Bendigo holster pockets. Slightly extended jacket back. The dark contrast is placed where the clothing is most exposed to dirt. Elastic in the arm hole keeps warmth from escaping.

Technical specifications


Attributes
Logistic Weight740 g
Colourgrey
Sizexl
Main materialpolyester
Secondary colourno secondary color
Grammage245 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 53.63 excl. VAT
/ Each
£ 64.36 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)