MASCOT 00989 TRENTO WINTER GILET ANTH/BLACK XS
Gilet Trento anthracite/black
See technical informationReferences
Mascot:00989-620-8889-XS
Rubix:385A1787
EAN:5708628348089

Product details : MASCOT 00989 TRENTO WINTER GILET ANTH/BLACK XS
BEARNYLON® is a water-repellent and extremely durable material. Detachable quilted vest which can also be worn separately. Easy access to phone pocket inside the breast pocket. Pleat in the back for greater freedom of movement. Individual adjustment with adjustable waist.
Technical specifications
Attributes
| Logistic Weight | 780 g |
|---|---|
| Colour | grey |
| Size | xs |
| Main material | cotton |
| Secondary colour | black |
| Grammage | 240 g/m² |
| Material | 60% cotton/40% nylon (bearnylon®) |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
