GISS 867605 SOFTSHELL VEST G JERKIN SIZE XL BLACK


Jerkin softshell vest

References
giss:867605
rubix:216A6828
ean:3660338215650
867598
brand logo
Technical specifications
Colourblack
Sizexl
Main materialpolyester
See all Specifications

Product details : GISS 867605 SOFTSHELL VEST G JERKIN SIZE XL BLACK


Softshell (94% polyester / 6% Spandex), waterproof, breathable, glued onto 100% micro-polar polyester. 310 g/m². .
100% polyester knitted lining. Retro-reflecting strip. .
Zip closure right up to the neck. Elastic lower tightening with cord blocks on the interior sides.

Technical specifications


Attributes
Colourblack
Sizexl
Main materialpolyester
Materialpolyester / spandex
Show UNSPSC/ECL@SS
£ 25.14 excl. VAT
/ Each
£ 30.17 incl. VAT
  • Usually arrives within 14 working days