MASCOT 10154 KNOXVILLE GILET DANTH 3XL

Gilet Knoxville dark anthracite

See technical information
References
Mascot:10154-154-18-3XL
Rubix:378A8473
EAN:5707209842428
Bodywarmer Knoxville 10154-154-18 / 3XL
Technical specifications
Colourgrey
Size3xl
Main materialpolyester
See all Specifications

Product details : MASCOT 10154 KNOXVILLE GILET DANTH 3XL


Quilted lining. Extra protection against the cold with an extended back. Elastic in the arm hole keeps warmth from escaping. Interior zipper at lower back for logo printing / embroidery. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1260 g
Colourgrey
Size3xl
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 88.53 excl. VAT
/ Each
£ 106.24 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)