References
Mascot:00565-450-01-M
Rubix:379A8433
EAN:5708628651035

Product details : MASCOT 00565 LIVERPOOL THERMAL GILET NAVY M
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Zip right through. Kidneys protection. Front pockets. Rib at neck, waist and arms.
Technical specifications
Attributes
| Logistic Weight | 460 g |
|---|---|
| Colour | navy |
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 275 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 42.69 excl. VAT
/ Each
£ 51.23 incl. VAT
- Usually arrives within 14 working days
