MASCOT 14548 MIRABEL THERMAL GILET WHITE 3XL

Gilet Mirabel white

See technical information
References
Mascot:14548-707-06-3XL
Rubix:379A8462
EAN:5711074264506
Bodywarmer Mirabel 14548-707-06 / 3XL
Technical specifications
Colourwhite
Size3xl
Main materialpolyester
See all Specifications

Product details : MASCOT 14548 MIRABEL THERMAL GILET WHITE 3XL


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Zip right through. Extra protection against the cold with an extended back. Rib at edge. Can withstand washes up to 95°C.

Technical specifications


Attributes
Logistic Weight420 g
Colourwhite
Size3xl
Main materialpolyester
Secondary colourno secondary color
Grammage370 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 34.64 excl. VAT
/ Each
£ 41.57 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)