GISS 873273 FLEECE BODYWARMER G POLAR FIRST GRAY SIZE XXL
Fleece vest g polar first
See technical informationSee documentsReferences
GISS:873273
Rubix:216A6564
EAN:3660338268946

Documents
Product details : GISS 873273 FLEECE BODYWARMER G POLAR FIRST GRAY SIZE XXL
Polar vest 100% anti-piling 360 gr/m². Zip closure right up to the neck. 2 lower pockets, zipped hand-rest.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 360 g/m² |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 11.49 excl. VAT
/ Each
£ 13.79 incl. VAT
- Usually arrives within 14 working days
