References
Mascot:13565-905-09-S
Rubix:379A8442
EAN:5711074105212

Product details : MASCOT 13565 MONCTON THERMAL GILET BLACK S
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Slightly curved collar with inner rib that fts tightly to the neck and keeps the cold out. Front pockets with zippers for safe storage. Elastic in the arm hole keeps warmth from escaping. Extra protection against the cold with an extended back.
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Colour | black |
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 275 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 34.64 excl. VAT
/ Each
£ 41.57 incl. VAT
- Usually arrives within 14 working days
