MASCOT 13565 MONCTON THERMAL GILET BLACK XL


Gilet Moncton Black

References
mascot:13565-905-09-XL
rubix:379A8443
ean:5711074105250
Bodywarmer Moncton 13565-905-09 / XL
brand logo
Technical specifications
ColourBlack
SizeXL
Main materialPolyester
See all Specifications

Product details : MASCOT 13565 MONCTON THERMAL GILET BLACK XL


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Slightly curved collar with inner rib that fts tightly to the neck and keeps the cold out. Front pockets with zippers for safe storage. Elastic in the arm hole keeps warmth from escaping. Extra protection against the cold with an extended back.

Technical specifications


Attributes
Logistic Weight460 g
ColourBlack
SizeXL
Main materialPolyester
Grammage275 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 33.38 excl. VAT
/ Each
£ 40.06 incl. VAT
  • Usually arrives within 14 working days