MASCOT 13648 REGINA THERMAL GILET WHITE XS

Gilet Regina white

See technical information

References

Mascot:13648-707-06-XS
Rubix:379A8452
EAN:5711074103980
Bodywarmer Regina 13648-707-06 / XS

Technical specifications

Colourwhite
Sizexs
Main materialpolyester
See all Specifications

Product details : MASCOT 13648 REGINA THERMAL GILET WHITE XS


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Slightly curved collar with inner rib that fts tightly to the neck and keeps the cold out. Inside breast pocket. Extra protection against the cold with an extended back. Can withstand washes up to 95°C.

Technical specifications


Attributes
Logistic Weight400 g
Colourwhite
Sizexs
Main materialpolyester
Secondary colourno secondary color
Grammage370 g/m²
Material100% polyester
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
  • Usually arrives within 14 working days

Size