MASCOT 00554 SOLDEN WINTER GILET BLACK XS

Gilet Sölden Black

See technical information

References

Mascot:00554-620-09-XS
Rubix:385A1811
EAN:5708628040013
Winter bodywarmer Sölden 00554-620-09 / XS

Technical specifications

Colourblack
Sizexs
Main materialcotton
See all Specifications

Product details : MASCOT 00554 SOLDEN WINTER GILET BLACK XS


Bearnylon® is a water-repellent and extremely durable material. Pile lining. Phone and pen pocket. Special design of the front pocket that allows easy access to the pocket content. Two inner pockets, one with zip.

Technical specifications


Attributes
Logistic Weight830 g
Colourblack
Sizexs
Main materialcotton
Secondary colourno secondary color
Grammage240 g/m²
Material60% cotton/40% nylon
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size