MASCOT 18065 ACCELERATE THERMAL GILET DNAVY M

Vest

See technical information
References
Mascot:18065-318-010-M
Rubix:379A8205
EAN:5711074650613
brand logo
Technical specifications
Colournavy
Sizem
Main materialpolyester
See all Specifications

Product details : MASCOT 18065 ACCELERATE THERMAL GILET DNAVY M


Modern cut. Premium performance. Other colours available.
Industrial wash A1 according to standard 15797.



Vest : 100 % polyester 260 g/m². Not industrial washable, C2 wash according to standard 15797. Water-repellent. With CLIMASCOT® Lightweight Insulation. Zipped closure and internal wind flap. Zipped chest pocket. Zipped side pockets. Elasticated armholes. Stretch fabric on the sides and on the chest. Adjustable hem using an elastic drawcord. Retro-reflective effects.

Technical specifications


Attributes
Colournavy
Sizem
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)